Apply to be a TradeMaster!
Main product image of Voice Grade Patch Panel, 48-port, 2RU (Black), 8p8c Jacks, 25-pair Connectors
Magnifying glass
Hover image to zoom

Voice Grade Patch Panel, 48-port, 2RU (Black), 8p8c Jacks, 25-pair Connectors

Brand:
Leviton
SKU:
49018-J48
Rating:
(0)
Q&A:
(0)
Voice Grade Patch Panel, 48-port, 2RU (Black), 8p8c Jacks, 25-pair Connectors
Magnifying glass
Hover image to zoom
$642.85 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Features
  • Color-coded front labeling for easy port identification with writable/erasable surfaces
  • Star washers provided for panel sheet metal grounding

Specifications
  • Color: Black
  • Termination: Female 25-Pair Configuration
  • Ports: 48
  • Panel Shape: Flat
  • RoHS Compliant: TRUE
  • Category: Voice Grade
  • Shielding: Unshielded
  • RU: 2
  • Country of Origin: United States

Specs

–
Color:

Black

Terminations:

Female 25-Pair Configuration

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy