Apply to be a TradeMaster!
Main product image of Quickport, In-ceiling Bracket
Magnifying glass
Hover image to zoom

Quickport, In-ceiling Bracket

Brand:
Leviton
SKU:
49223-CB0
Rating:
(0)
Q&A:
(0)
Quickport, In-ceiling Bracket
Magnifying glass
Hover image to zoom
$5.63 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Allows for ANSI/TIA-568-C compliant cabling design
  • Brackets available individually or with pre-installed multi-function clip that attaches to standard drop wire/rod
  • Provides the ability to create a testable permanent link for cabling that terminates above the drop ceiling
  • VELCRO Brand tie-down points accommodate cabling slack loops
  • Compatible with QuickPort Surface-Mount Boxes (fasteners included with bracket, boxes sold separately)
  • Bracket assembly can be moved if the device is repositioned, protecting the permanent link
  • Connectors can install directly to the bracket, but use of a Surface-Mount Box is recommended to protect the termination and provide strain relief
  • Bracket assembly can be moved if the device is repositioned VELCRO is a registered trademark of Velcro IP Holdings LLC. Used with permission.
  • Creates a fixed location for the connector after termination, reducing the potential for damage prior to device installation

Specifications
  • Country of Origin: Mexico
  • RoHS Compliant: TRUE

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy