Apply to be a TradeMaster!
Main product image of QuickPort Patch Panel, 24-Port, 1RU with Cable Management Bar
Magnifying glass
Hover image to zoom

QuickPort Patch Panel, 24-Port, 1RU with Cable Management Bar

Brand:
Leviton
SKU:
49255-H24
Rating:
(0)
Q&A:
(0)
QuickPort Patch Panel, 24-Port, 1RU with Cable Management Bar
Magnifying glass
Hover image to zoom
$46.87 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
QuickPort Patch Panels are compatible with all QuickPort modular connectors to maximize versatility with a variety of media applications and enable easy upgrades. The panel fits all industry-standard 19-inch racks and cabinets.

Product Features
  • Mounts on 19-inch equipment racks
  • Accepts all QuickPort-style Connectors
  • Includes port numbers
  • 49255-H24 and 49255-H48 include write-on blocks
  • Rear cable management bar included
Product Specifications
  • Category: Empty
  • Color: Black
  • Labeling: Silk-screened port numbers, white labels
  • Panel Shape: Flat
  • Ports: 24
  • RU: 1
  • Shielding: Unshielded
  • Termination: QuickPort

Specs

–
Product Type:

Patch Panel

Ports:

24

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy