Apply to be a TradeMaster!
Main product image of Flat Quickport, 12-port Patch Block Mounting Bracket Sold Separately.
Magnifying glass
Hover image to zoom

Flat Quickport, 12-port Patch Block Mounting Bracket Sold Separately.

Brand:
Leviton
SKU:
49255-Q89
Rating:
(0)
Q&A:
(0)
Flat Quickport, 12-port Patch Block Mounting Bracket Sold Separately.
Magnifying glass
Hover image to zoom
$22.40 each
Out of Stock
Out of Stock
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Features
  • Innovative design supports add-as-you-go flexibility
  • Compact block is ideal for wall-mount applications

Specifications
  • Labeling: Silk-screened port numbers, white labels
  • Panel Shape: Flat
  • Country of Origin: China
  • Shielding: Unshielded
  • Color: Black
  • Ports: 12
  • Termination: QUICKPORT
  • Category: Empty
  • RoHS Compliant: FALSE
  • RU: 0

Specs

–
Color:

Black

Terminations:

QUICKPORT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy