Apply to be a TradeMaster!
Main product image of Angled Quickport, Patch Panel, 24"port, 1RU (Black)
Magnifying glass
Hover image to zoom

Angled Quickport, Patch Panel, 24"port, 1RU (Black)

Brand:
Leviton
SKU:
49256-H24
Rating:
(0)
Q&A:
(0)
Angled Quickport, Patch Panel, 24"port, 1RU (Black)
Magnifying glass
Hover image to zoom
$63.27 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Features
  • High-density options: 48-port density in 1RU and 72-port in 2RU
  • Magnifying lens ensures visibility of port labels
  • Compatible with QUICKPORT Cat 5e, Cat 6, and Cat 6A connectors
  • Compatible with QUICKPORT fiber adapters
  • Cords route directly into vertical managers from angled panel, saving rack space by eliminating horizontal management

Specifications
  • Ports: 24
  • Shielding: Unshielded
  • Labeling: Silk-screened port numbers, white labels
  • Color: Black
  • Panel Shape: Angled
  • RU: 1
  • Category: Empty
  • Termination: QUICKPORT
  • Country of Origin: China
  • RoHS Compliant: FALSE

Specs

–
Terminations:

QUICKPORT

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy