Apply to be a TradeMaster!
Main product image of Angled Quickport, Patch Panel w/ Magnifying Lens, 24"port, 1RU (Black)
Magnifying glass
Hover image to zoom

Angled Quickport, Patch Panel w/ Magnifying Lens, 24"port, 1RU (Black)

Brand:
Leviton
SKU:
49256-L24
Rating:
(0)
Q&A:
(0)
Angled Quickport, Patch Panel w/ Magnifying Lens, 24"port, 1RU (Black)
Magnifying glass
Hover image to zoom
$113.65 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Features
  • Color: Black
  • Category: Empty
  • Ports: 24
  • RoHS Compliant: FALSE
  • Labeling: Mag lens (patented feature)
  • Panel Shape: Angled
  • Shielding: Unshielded
  • RU: 1
  • Termination: QUICKPORT
  • Country of Origin: Please Contact Customer Service

Specs

–
Color:

Black

Terminations:

QUICKPORT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy