Apply to be a TradeMaster!
Main product image of Angled Quickport, Patch Panel w/ Magnifying Lens, 24"port, 1RU (White)
Magnifying glass
Hover image to zoom

Angled Quickport, Patch Panel w/ Magnifying Lens, 24"port, 1RU (White)

Brand:
Leviton
SKU:
49256-W4M
Rating:
(0)
Q&A:
(0)
Angled Quickport, Patch Panel w/ Magnifying Lens, 24"port, 1RU (White)
Magnifying glass
Hover image to zoom
$113.65 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Features
  • Cords route directly into vertical managers from angled panel, saving rack space by eliminating horizontal management
  • Models with magnifying lens ensure visibility of port labels
  • Optional magnifying lens label holders available
  • Panel comes with silver mounting screws
  • White finish with black silkscreen blocks

Specifications
  • Termination: QUICKPORT
  • RU: 1
  • Country of Origin: Please Contact Customer Service
  • RoHS Compliant: TRUE
  • Shielding: Unshielded
  • Panel Shape: Angled
  • Color: White
  • Category: Empty
  • Ports: 24

Specs

–
Terminations:

QUICKPORT

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy