Apply to be a TradeMaster!
Main product image of Quickport, Vertigo, Zero-u Panel, 12-port (Black) Panel Only, Empty.
Magnifying glass
Hover image to zoom

Quickport, Vertigo, Zero-u Panel, 12-port (Black) Panel Only, Empty.

Brand:
Leviton
SKU:
49280-QP0
Rating:
(0)
Q&A:
(0)
Quickport, Vertigo, Zero-u Panel, 12-port (Black) Panel Only, Empty.
Magnifying glass
Hover image to zoom
$261.37 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Features
  • VertiGO addresses three major data center issues: density, cooling, and appearance. Mounting vertically along a back cabinet rail allows more terminations than would otherwise be possible. Cables can be routed along the cabinet outer edges to improve airflow. The low-profile design fully covers the connections, providing the clean look data center managers seek.
  • Zero-U uses no rack space
  • Supports copper and fiber installations
  • Low-profile design fully covers connections
  • Styles with 3" and 6" channels provide additional cable management space
  • Improves cabinet center airflow by routing rear cable along outer edges
  • Hinged doors provide easy access to termination field
  • All styles sold empty, with either QUICKPORT or SDX-style openings
  • Magnifying lens label holders facilitate easy reading

Specifications
  • Ports: 12
  • Category: Empty|Fiber
  • Termination: QUICKPORT
  • Shielding: Unshielded
  • RoHS Compliant: FALSE
  • Color: Black
  • RU: 0
  • Labeling: No Labeling
  • Country of Origin: United States
  • Panel Shape: Zero-U

Specs

–
Terminations:

QUICKPORT

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy