Apply to be a TradeMaster!
Main product image of Front Loading Utp Quickport, Patch Panel, w/ Vertical Numbering, 48"port, 2RU (Black)
Magnifying glass
Hover image to zoom

Front Loading Utp Quickport, Patch Panel, w/ Vertical Numbering, 48"port, 2RU (Black)

Brand:
Leviton
SKU:
49455-48B
Rating:
(0)
Q&A:
(0)
Front Loading Utp Quickport, Patch Panel, w/ Vertical Numbering, 48"port, 2RU (Black)
Magnifying glass
Hover image to zoom
$78.24 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Features
  • Mounts on 19-inch equipment racks
  • Includes one tool-free mounting rear cable management bar and supports an optional second bar (sold separately, 49005-CMB)
  • Vertical port numbers mimic switch numbering
  • Boxed and packaged in Sustainably Smart Packaging
  • 2 rack unit 48-port panel
  • Accepts all QUICKPORT-style connectors (sold separately)
  • Supports jack installation from the front or rear; ideal for hard to access applications

Specifications
  • Termination: QUICKPORT
  • Panel Shape: Flat
  • Color: Black
  • RU: 2
  • Ports: 48
  • Category: Empty
  • Country of Origin: China
  • Shielding: Unshielded
  • RoHS Compliant: FALSE

Specs

–
Color:

Black

Terminations:

QUICKPORT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy