Apply to be a TradeMaster!
Main product image of 1-Gang Weather-Resistant Oversized Duplex Receptacle Wall Plate, Device Mount (Gray)
Magnifying glass
Hover image to zoom

1-Gang Weather-Resistant Oversized Duplex Receptacle Wall Plate, Device Mount (Gray)

Brand:
Leviton
SKU:
4986-GY
Rating:
(0)
Q&A:
(0)
1-Gang Weather-Resistant Oversized Duplex Receptacle Wall Plate, Device Mount (Gray)
Magnifying glass
Hover image to zoom
$7.73 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic Nylon
Product Highlight: Warranty
2 Year Limited Warranty
Product Highlight: Color
Gray

Description

–
Leviton’s full line of Raintight and Weather Resistant Covers are ruggedly constructed to seal out moisture, dust, debris and insects, while providing easy access to receptacles. Industrial Grade covers are designed for rugged conditions. Their sturdy, gasketed covers mount vertically or horizontally. Leviton Weather Resistant Covers let homeowners use power tools, trimmers, sprinkler systems and pumps with confidence and safety. They’re also ideal for outdoor security, landscape, accent and holiday lighting.

Specs

–
Type:

Oversized

Duplex Receptacle Cover

Color:

Gray

Material:

Thermoplastic Nylon

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy