Apply to be a TradeMaster!
Main product image of 1-Gang Weatherproof Receptacle Kit (Gray)
Magnifying glass
Hover image to zoom

1-Gang Weatherproof Receptacle Kit (Gray)

Brand:
Leviton
SKU:
4996-KIT
Rating:
(0)
Q&A:
(0)
1-Gang Weatherproof Receptacle Kit (Gray)
Magnifying glass
Hover image to zoom
$41.78 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial, Residential
Product Highlight: Warranty
2 years Warranty
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Gray

Description

–
Features
  • Ideal for outdoor power, landscape, accent and holiday lighting
  • Ruggedly constructed to seal out moisture, dust, debris, and insects, while providing easy access to receptacles and switches
  • 5-15R
  • Complies with the National Electric Code (2017) Section 406.9 for weatherproof enclosures in damp and wet locations.

Specifications
  • Dielectric Voltage: Withstands 1250VAC per UL 943 and CSA-C22.2 No. 144.1-06
  • Grounding: Green Ground Screw
  • Standards and Certifications: UL/CSA
  • ANSI: C-73
  • NOM: Yes
  • Grade: Residential/Commercial Specification Grade
  • Wire: 3
  • UL498: Yes
  • Body Material: Polycarbonate
  • Fed Spec WC-596: Yes
  • Gang: 1
  • Brand: SmartlockPro
  • Feature: Self-Test Receptacle|Self Closing Lid
  • Color: Gray
  • Product ID: Ratings are permanently marked on device
  • Pole: 2
  • Grounding Screw: Stainless Steel
  • Line Contacts: Brass Double-Wipe .031 Thick
  • Temperature Rise: Max 30C after 100 cycles OL at 150 percent rated current
  • Trip Level: Class A, 5mA plus or minus 1mA
  • Voltage: 125 VAC
  • Face Material: Polypropylene
  • Country of Origin: China
  • RoHS Compliant: FALSE
  • Warranty: 2-Year Limited
  • Orientation: Horizontal
  • Terminal Screws: Stainless Steel
  • CSA C22.2 No. 42: Yes
  • Short Circuit Current Rating: 10KA
  • Type: Standard Duplex|Weather Resistant
  • Amperage: 15 A
  • UL 943: File E48380
  • Mount: Device
  • Termination: Back & Side
  • Operating Temperature: -35C to +66C
  • CSA-C22.2 No. 144.1-06: File LR-57811
  • Tamper Resistant: Yes
  • Material: Thermoplastic
  • NEMA: 5-15R
  • MIL-SPEC: A-A-55459-SB
  • Wire: 3

Specs

–
Grade:

Commercial

Residential

Terminations:

Back Wire

Side Wire

Warranty:

2 years

Ground:

Green Ground Screw

Amperage:

15

Series:

SmartlockPro

NEMA Rating:

5-15R

Poles:

2

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy