Apply to be a TradeMaster!
Main product image of Female Plug, 313 MCM (Black)
Magnifying glass
Hover image to zoom

Female Plug, 313 MCM (Black)

Brand:
Leviton
SKU:
49F31-E
Rating:
(0)
Q&A:
(0)
Female Plug, 313 MCM (Black)
Magnifying glass
Hover image to zoom
$749.24 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
1000v
Product Highlight: Color
Black
Product Highlight: Amperage
636 Amps

Description

–
Features
  • Leviton plugs mate with other manufacturers' high-amperage single pole plugs and receptacles for fast, easy change out
  • UV stable, high-performance TPV insulator resists cracking for greater service life
  • Designed for the most extreme, demanding conditions, the 49 Series of high amperage devices includes male and female plugs, panel mount receptacles and accessories. They are an ideal solution for installations on both new and existing silicon-controlled rectifiers (SCRs) and generator stations as well as on generator stations and new oil or gas rigs.
  • Color-coded connector insulator for quick visual identification of circuit and phase connections

Specifications
  • Female Contact: Silver-Plated High Conductivity Alloy
  • Connector Retention Ring: Anodized Aluminum
  • Color: Black
  • Cable Clamp: Stainless Steel
  • Connector Insulator: Santoprene TPV
  • Dust Cap: Santoprene TPV
  • Max. Amperage: 636
  • RoHS Compliant: FALSE
  • Max. Voltage: 1000 Volt
  • UL: Recognized Component
  • NEMA Rating: Type 3R
  • Country of Origin: Please Contact Customer Service

Specs

–
Voltage:

1000v

Color:

Black

Amperage:

636

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy