Apply to be a TradeMaster!
Main product image of Female Plug, 777 MCM (Brown)
Magnifying glass
Hover image to zoom

Female Plug, 777 MCM (Brown)

Brand:
Leviton
SKU:
49F77-H
Rating:
(0)
Q&A:
(0)
Female Plug, 777 MCM (Brown)
Magnifying glass
Hover image to zoom
$693.66 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1135 Amps
Product Highlight: Color
Brown
Product Highlight: Voltage
1000v

Description

–
Features
  • Rhino-Hide 49 Series Male and Female Connectors and Panel Receptacles are engineered to exceptional standards for high-amperage power delivery on land-based and offshore oil and gas rigs. Rhino-Hide single pole connectors and receptacles are designed to deliver up to 1,000 Volts AC or DC and up to 1,135 Amps of continuous power under the most extreme conditions with cables ranging in size from 313 MCM to 777 MCM. Designed to mate with other manufacturers' high-amperage single pole connectors and receptacles, Rhino-Hide single pole devices can be installed on both existing silicon controlled rectifiers (SCR's) and generator stations or on new oil and gas rig construction.

Specifications
  • RoHS Compliant: FALSE
  • Connector Insulator: Santoprene TPV
  • Female Contact: Silver-Plated High Conductivity Alloy
  • Max. Amperage: 1135 Amp
  • UL: Recognized Component
  • Max. Voltage: 1000 Volt
  • Color: Brown
  • Country of Origin: Please Contact Customer Service
  • Dust Cap: Santoprene TPV
  • Cable Clamp: Stainless Steel
  • Connector Retention Ring: Anodized Aluminum
  • NEMA Rating: Type 3R

Specs

–
Amperage:

1135

Color:

Brown

Voltage:

1000v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy