The Day Savers – A National Tradesmen Day Contest
Main product image of Rhino-Hide 1 Pole Fem 45 Deg Receptacle 1 Hole Bus Bar, 313MCM-777MCM Cable (Blue)
Magnifying glass
Hover image to zoom

Rhino-Hide 1 Pole Fem 45 Deg Receptacle 1 Hole Bus Bar, 313MCM-777MCM Cable (Blue)

Brand:
Leviton
SKU:
49FR1-XB
Rating:
(0)
Q&A:
(0)
Rhino-Hide 1 Pole Fem 45 Deg Receptacle 1 Hole Bus Bar, 313MCM-777MCM Cable (Blue)
Magnifying glass
Hover image to zoom
$1,234.13 each
Out of Stock
Out of Stock
Get it Wed, Sep 16 - Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
1135 Amps
Product Highlight: Color
Blue
Product Highlight: Voltage
1000v
Product Highlight: Connection Type
Female Connection

Description

Features
  • Cast aluminum powder-coated receptacle housing is color-coded for quick visual identification of circuit and phase connections
  • TPV cap prevents contamination when receptacle is not in use
  • Captive stainless steel clevis bracket accepts industry standard lockout; "X" versions feature 45° for easier access in smaller panels
  • Designed for the most extreme, demanding conditions, the 49 Series of high amperage devices includes male and female plugs, panel mount receptacles and accessories. They are an ideal solution for installations on both new and existing silicon-controlled rectifiers (SCRs) and generator stations as well as on generator stations and new oil or gas rigs.

Specifications
  • Bus Bar Contact: Silver-Plated High Conductivity Alloy
  • Max. Amperage: 1135 Amp
  • NEMA Rating: Type 3R
  • RoHS Compliant: TRUE
  • Connector Termination: Bus Bar-Single Hole
  • Bus Bar Insulator: Santoprene TPV
  • Max. Voltage: 1000 Volt
  • Padlock Bracket: Stainless Steel
  • Country of Origin: Please Contact Customer Service
  • UL: Recognized Component
  • Clevis Pin: Stainless Steel
  • Receptacle Housing: Powder-Coated Cast Aluminum
  • Color: Blue
  • Housing Gasket: Rubber
  • Gender: Female
  • Dust Cap: Santoprene TPV

Specs

Amperage:

1135

Color:

Blue

Voltage:

1000v

Connection Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy