The Day Savers – A National Tradesmen Day Contest
Main product image of Rhino-Hide 1 Pole Fem 45 Deg Receptacle 1 Hole Bus Bar, 313MCM-777MCM Cable (Black)
Magnifying glass
Hover image to zoom

Rhino-Hide 1 Pole Fem 45 Deg Receptacle 1 Hole Bus Bar, 313MCM-777MCM Cable (Black)

Brand:
Leviton
SKU:
49FR1-XE
Rating:
(0)
Q&A:
(0)
Rhino-Hide 1 Pole Fem 45 Deg Receptacle 1 Hole Bus Bar, 313MCM-777MCM Cable (Black)
Magnifying glass
Hover image to zoom
$1,234.13 each
Out of Stock
Out of Stock
Get it Thu, Sep 10 - Thu, Sep 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
1000v
Product Highlight: Connection Type
Female Connection
Product Highlight: Color
Black
Product Highlight: Amperage
1135 Amps

Description

Features
  • Cast aluminum powder-coated receptacle housing is color-coded for quick visual identification of circuit and phase connections
  • Designed for the most extreme, demanding conditions, the 49 Series of high amperage devices includes male and female plugs, panel mount receptacles and accessories. They are an ideal solution for installations on both new and existing silicon-controlled rectifiers (SCRs) and generator stations as well as on generator stations and new oil or gas rigs.
  • TPV cap prevents contamination when receptacle is not in use
  • Captive stainless steel clevis bracket accepts industry standard lockout; "X" versions feature 45° for easier access in smaller panels

Specifications
  • Max. Voltage: 1000 Volt
  • Connector Termination: Bus Bar-Single Hole
  • Bus Bar Contact: Silver-Plated High Conductivity Alloy
  • Dust Cap: Santoprene TPV
  • RoHS Compliant: TRUE
  • UL: Recognized Component
  • Clevis Pin: Stainless Steel
  • Receptacle Housing: Powder-Coated Cast Aluminum
  • Padlock Bracket: Stainless Steel
  • Max. Amperage: 1135 Amp
  • Housing Gasket: Rubber
  • Color: Black
  • NEMA Rating: Type 3R
  • Country of Origin: Please Contact Customer Service
  • Bus Bar Insulator: Santoprene TPV
  • Gender: Female

Specs

Voltage:

1000v

Connection Type:

Female

Color:

Black

Amperage:

1135

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy