The Day Savers – A National Tradesmen Day Contest
Main product image of Rhino-Hide 1 Pole Fem 45 Deg Receptacle 1 Hole Bus Bar, 313MCM-777MCM Cable (Red)
Magnifying glass
Hover image to zoom

Rhino-Hide 1 Pole Fem 45 Deg Receptacle 1 Hole Bus Bar, 313MCM-777MCM Cable (Red)

Brand:
Leviton
SKU:
49FR1-XR
Rating:
(0)
Q&A:
(0)
Rhino-Hide 1 Pole Fem 45 Deg Receptacle 1 Hole Bus Bar, 313MCM-777MCM Cable (Red)
Magnifying glass
Hover image to zoom
$1,234.13 each
Out of Stock
Out of Stock
Get it Mon, Sep 14 - Mon, Sep 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Red
Product Highlight: Voltage
1000v
Product Highlight: Connection Type
Female Connection
Product Highlight: Amperage
1135 Amps

Description

Features
  • Rhino-Hide receptacles include a bus bar with male or female contact inserted into a Santoprene TPV insulator which is protected by a powder coated metal housing and TPV dust cap. A clevis pin (included) and padlock shackle secure the bus bar. Bus bars are available with single or double holes and each is compatible with the full cable range, 313 MCM to 777 MCM. Choose a male bus bar for the power side of the circuit or a female bus bar for the motor load side of the circuit. "X" Version receptacle housings feature a 45-Degree angle stainless steel clevis pin that permits ganging of multiple receptacles in a very close proximity to each other (as close as 1/4-Inch for installation on smaller panels).

Specifications
  • Connector Termination: Bus Bar-Single Hole
  • Max. Amperage: 1135 Amp
  • Bus Bar Contact: Silver-Plated High Conductivity Alloy
  • Clevis Pin: Stainless Steel
  • Country of Origin: Please Contact Customer Service
  • RoHS Compliant: FALSE
  • Max. Voltage: 1000 Volt
  • Bus Bar Insulator: Santoprene TPV
  • Padlock Bracket: Stainless Steel
  • Gender: Female
  • UL: Recognized Component
  • Receptacle Housing: Powder-Coated Cast Aluminum
  • Dust Cap: Santoprene TPV
  • Color: Red
  • Housing Gasket: Rubber
  • NEMA Rating: Type 3R

Specs

Color:

Red

Voltage:

1000v

Connection Type:

Female

Amperage:

1135

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy