Apply to be a TradeMaster!
Main product image of Male Plug, 444 MCM (Black)
Magnifying glass
Hover image to zoom

Male Plug, 444 MCM (Black)

Brand:
Leviton
SKU:
49M44-E
Rating:
(0)
Q&A:
(0)
Male Plug, 444 MCM (Black)
Magnifying glass
Hover image to zoom
$693.66 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Amperage
796 Amps
Product Highlight: Voltage
1000v

Description

–
Features
  • Designed for the most extreme, demanding conditions, the 49 Series of high amperage devices includes male and female plugs, panel mount receptacles and accessories. They are an ideal solution for installations on both new and existing silicon-controlled rectifiers (SCRs) and generator stations as well as on generator stations and new oil or gas rigs.
  • UV stable, high-performance TPV insulator resists cracking for greater service life
  • Color-coded connector insulator for quick visual identification of circuit and phase connections
  • Leviton plugs mate with other manufacturers' high-amperage single pole plugs and receptacles for fast, easy change out

Specifications
  • Color: Black
  • RoHS Compliant: FALSE
  • Connector Insulator: Santoprene TPV
  • Max. Amperage: 796
  • Country of Origin: Please Contact Customer Service
  • Cable Clamp: Stainless Steel
  • Dust Cap: Santoprene TPV
  • UL: Recognized Component
  • Max. Voltage: 1000 Volt
  • Male Contact: Silver-Plated High Conductivity Alloy
  • NEMA Rating: Type 3R
  • Connector Retention Ring: Anodized Aluminum

Specs

–
Color:

Black

Amperage:

796

Voltage:

1000v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy