Apply to be a TradeMaster!
Main product image of Male Plug, 444 MCM (Gray)
Magnifying glass
Hover image to zoom

Male Plug, 444 MCM (Gray)

Brand:
Leviton
SKU:
49M44-GY
Rating:
(0)
Q&A:
(0)
Male Plug, 444 MCM (Gray)
Magnifying glass
Hover image to zoom
$693.66 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Voltage
1000v
Product Highlight: Amperage
796 Amps

Description

–
Features
  • RoHS Compliant: FALSE
  • Connector Retention Ring: Anodized Aluminum
  • UL: Recognized Component
  • Dust Cap: Santoprene TPV
  • Cable Clamp: Stainless Steel
  • NEMA Rating: Type 3R
  • Color: Gray
  • Country of Origin: Please Contact Customer Service
  • Max. Amperage: 796
  • Max. Voltage: 1000 Volt
  • Male Contact: Silver-Plated High Conductivity Alloy
  • Connector Insulator: Santoprene TPV

Specs

–
Color:

Gray

Voltage:

1000v

Amperage:

796

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy