Apply to be a TradeMaster!
Main product image of Rhino-Hide Single Pole Male Receptacle Single Hole Bus Bar, 313MCM-777MCM Cable, 1000V 1135A Max (Black)
Magnifying glass
Hover image to zoom

Rhino-Hide Single Pole Male Receptacle Single Hole Bus Bar, 313MCM-777MCM Cable, 1000V 1135A Max (Black)

Brand:
Leviton
SKU:
49MR1-CE
Rating:
(0)
Q&A:
(0)
Rhino-Hide Single Pole Male Receptacle Single Hole Bus Bar, 313MCM-777MCM Cable, 1000V 1135A Max (Black)
Magnifying glass
Hover image to zoom
$1,164.17 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Male Connection
Product Highlight: Voltage
1000v
Product Highlight: Amperage
1135 Amps
Product Highlight: Color
Black

Description

–
Features
  • Captive stainless steel clevis bracket accepts industry standard lockout; "X" versions feature 45° for easier access in smaller panels
  • Cast aluminum powder-coated receptacle housing is color-coded for quick visual identification of circuit and phase connections
  • TPV cap prevents contamination when receptacle is not in use
  • Designed for the most extreme, demanding conditions, the 49 Series of high amperage devices includes male and female plugs, panel mount receptacles and accessories. They are an ideal solution for installations on both new and existing silicon-controlled rectifiers (SCRs) and generator stations as well as on generator stations and new oil or gas rigs.

Specifications
  • Country of Origin: Please Contact Customer Service
  • Max. Voltage: 1000 Volt
  • Clevis Pin: Stainless Steel
  • Connector Termination: Bus Bar-Single Hole
  • Padlock Bracket: Stainless Steel
  • UL: Recognized Component
  • Dust Cap: Santoprene TPV
  • Bus Bar Insulator: Santoprene TPV
  • Receptacle Housing: Powder-Coated Cast Aluminum
  • Bus Bar Contact: Silver-Plated High Conductivity Alloy
  • Color: Black
  • NEMA Rating: Type 3R
  • Gender: Male
  • Max. Amperage: 1135 Amp
  • RoHS Compliant: FALSE
  • Housing Gasket: Rubber

Specs

–
Connection Type:

Male

Voltage:

1000v

Amperage:

1135

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy