Apply to be a TradeMaster!
Main product image of Rhino-Hide Double Pole Male 45 Deg Receptacle Double Hole Bus Bar, 313MCM-777MCM Cable (Blue)
Magnifying glass
Hover image to zoom

Rhino-Hide Double Pole Male 45 Deg Receptacle Double Hole Bus Bar, 313MCM-777MCM Cable (Blue)

Brand:
Leviton
SKU:
49MR2-XB
Rating:
(0)
Q&A:
(0)
Rhino-Hide Double Pole Male 45 Deg Receptacle Double Hole Bus Bar, 313MCM-777MCM Cable (Blue)
Magnifying glass
Hover image to zoom
$1,375.14 each
Out of Stock
Out of Stock
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Voltage
1000v
Product Highlight: Amperage
1135 Amps
Product Highlight: Connection Type
Male Connection

Description

–
Features
  • Designed for the most extreme, demanding conditions, the 49 Series of high amperage devices includes male and female plugs, panel mount receptacles and accessories. They are an ideal solution for installations on both new and existing silicon-controlled rectifiers (SCRs) and generator stations as well as on generator stations and new oil or gas rigs.
  • Captive stainless steel clevis bracket accepts industry standard lockout; "X" versions feature 45° for easier access in smaller panels
  • Cast aluminum powder-coated receptacle housing is color-coded for quick visual identification of circuit and phase connections
  • TPV cap prevents contamination when receptacle is not in use

Specifications
  • UL: Recognized Component
  • NEMA Rating: Type 3R
  • Receptacle Housing: Powder-Coated Cast Aluminum
  • Bus Bar Insulator: Santoprene TPV
  • Clevis Pin: Stainless Steel
  • Max. Amperage: 1135 Amp
  • Padlock Bracket: Stainless Steel
  • Dust Cap: Santoprene TPV
  • Connector Termination: Bus Bar-Double Hole
  • RoHS Compliant: TRUE
  • Color: Blue
  • Max. Voltage: 1000 Volt
  • Bus Bar Contact: Silver-Plated High Conductivity Alloy
  • Housing Gasket: Rubber
  • Gender: Male
  • Country of Origin: Please Contact Customer Service

Specs

–
Color:

Blue

Voltage:

1000v

Amperage:

1135

Connection Type:

Male

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy