Apply to be a TradeMaster!
Main product image of Rhino-Hide Double Pole Male 45 Deg Receptacle Double Hole Bus Bar, 313MCM-777MCM Cable (Gray)
Magnifying glass
Hover image to zoom

Rhino-Hide Double Pole Male 45 Deg Receptacle Double Hole Bus Bar, 313MCM-777MCM Cable (Gray)

Brand:
Leviton
SKU:
49MR2-XGY
Rating:
(0)
Q&A:
(0)
Rhino-Hide Double Pole Male 45 Deg Receptacle Double Hole Bus Bar, 313MCM-777MCM Cable (Gray)
Magnifying glass
Hover image to zoom
$1,375.14 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1135 Amps
Product Highlight: Voltage
1000v
Product Highlight: Connection Type
Male Connection
Product Highlight: Color
Gray

Description

–
Features
  • Cast aluminum powder-coated receptacle housing is color-coded for quick visual identification of circuit and phase connections
  • TPV cap prevents contamination when receptacle is not in use
  • Designed for the most extreme, demanding conditions, the 49 Series of high amperage devices includes male and female plugs, panel mount receptacles and accessories. They are an ideal solution for installations on both new and existing silicon-controlled rectifiers (SCRs) and generator stations as well as on generator stations and new oil or gas rigs.
  • Captive stainless steel clevis bracket accepts industry standard lockout; "X" versions feature 45° for easier access in smaller panels

Specifications
  • Bus Bar Insulator: Santoprene TPV
  • Max. Amperage: 1135 Amp
  • Gender: Male
  • Receptacle Housing: Powder-Coated Cast Aluminum
  • Dust Cap: Santoprene TPV
  • Max. Voltage: 1000 Volt
  • Color: Gray
  • Housing Gasket: Rubber
  • Bus Bar Contact: Silver-Plated High Conductivity Alloy
  • Connector Termination: Bus Bar-Double Hole
  • UL: Recognized Component
  • NEMA Rating: Type 3R
  • Country of Origin: Please Contact Customer Service
  • Clevis Pin: Stainless Steel
  • Padlock Bracket: Stainless Steel
  • RoHS Compliant: TRUE

Specs

–
Amperage:

1135

Voltage:

1000v

Connection Type:

Male

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy