Apply to be a TradeMaster!
Main product image of Din-Rail, Series 4100 Submeter, Bi-Directional, 3PH 3W/4W, BACnet MS/TP, (3) 24" Rogowski (CT)
Magnifying glass
Hover image to zoom

Din-Rail, Series 4100 Submeter, Bi-Directional, 3PH 3W/4W, BACnet MS/TP, (3) 24" Rogowski (CT)

Brand:
Leviton
SKU:
4DUBM-24R
Rating:
(0)
Q&A:
(0)
Din-Rail, Series 4100 Submeter, Bi-Directional, 3PH 3W/4W, BACnet MS/TP, (3) 24" Rogowski (CT)
Magnifying glass
Hover image to zoom
$2,588.64 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5000 Amps

Description

–
Features
  • 50/60 Hz
  • Green building initiatives and government mandates
  • Energy conservation and cost reduction
  • Bidirectional monitoring
  • Load profiling and benchmarking
  • Industrial monitoring
  • Measurement and verification
  • DIN rail mount or NEMA 4X enclosure
  • Tenant cost allocation
  • Rogowski CT Options (20-5,000A)
  • The VerifEye Series 4100 Bidirectional ModBus RTU and BACnet MS/TP Submeter Kits feature bidirectional monitoring specifically designed for renewable energy applications. The Series 4100 Meter Kits measure power imported from the utility grid and power exported from renewable energy sources like solar panels. The Series 4100 Meters are available in standalone DIN rail mount or a NEMA 4X enclosure. The 3-phase, advanced communication meter kits come with either split core or flexible rope-style Rogowski Current Transformers (CTs) for compact or irregularly shaped conductors. Do you have a question about submetering? Contact us to learn more.
  • Industrial temperature range: -22-158°F
  • Energy monitoring for AMR/BAS/BMS/EMS systems
  • Versatile input voltage: 90-600VAC including 347VAC (L-N) and 600VAC (L-L)
  • Renewable energy applications such as solar panels and wind

Specifications
  • Amperage: 5000 A
  • Enclosure: No Enclosure - DIN Rail Mount
  • Product Type: Submeter and Current Transformer(s)
  • Communication: ModBus/RTU, BACnet MS/TP
  • Product Line: Series 4100 Kit
  • Voltage: Universal Bi-Directional 3-phase 3W/4W
  • CTs Included: 3 Rogowski Coil CTs
  • RoHS Compliant: TRUE
  • Meter Configuration: Single Meter
  • Country of Origin: United States

Specs

–
Amperage:

5000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy