Apply to be a TradeMaster!
Main product image of Submeter, Indoor, Din Rail Mount, Universal Vage, Bidirectional, 3 Phase 3 Wire/4 Wire, Bacnet/ms/tp, Electric Meter, Use Split Core Cts
Magnifying glass
Hover image to zoom

Submeter, Indoor, Din Rail Mount, Universal Vage, Bidirectional, 3 Phase 3 Wire/4 Wire, Bacnet/ms/tp, Electric Meter, Use Split Core Cts

Brand:
Leviton
SKU:
4DUBM-B
Rating:
(0)
Q&A:
(0)
Submeter, Indoor, Din Rail Mount, Universal Vage, Bidirectional, 3 Phase 3 Wire/4 Wire, Bacnet/ms/tp, Electric Meter, Use Split Core Cts
Magnifying glass
Hover image to zoom
$1,086.62 each
Out of Stock
Out of Stock
Get it Wed, Oct 21 - Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5000 Amps

Description

–
Features
  • Optional outdoor NEMA 4X enclosure
  • DIN rail mount for easy installation
  • cULus rated
  • ANSI 12.20 0.2% accuracy, IEC 62053-22 Class 0.2S
  • The VerifEye Series 4100 Meters feature bidirectional monitoring specifically designed for renewable energy applications. The Series 4100 Meters measure power imported from the utility grid and power exported from renewable energy sources like photovoltaic systems. This allows facility managers to properly track energy received and delivered.
  • Bright, backlit LCD for insta llation in dark areas and viewing real time data
  • CE compliant
  • User-enabled password protection to protect meter from tampering
  • CSI approval for California Solar Initiative
  • BTL certified

Specifications
  • Product Type: Electric Submeter
  • Enclosure: No Enclosure - DIN Rail Mount
  • Product Line: Series 4100
  • Country of Origin: United States
  • CTs Included: No Meter Only
  • Communication: ModBus/RTU, BACnet MS/TP
  • RoHS Compliant: TRUE
  • Voltage: Universal Bi-Directional 3-phase 3W/4W
  • Meter Configuration: Single Meter
  • Amperage: works with 100 A - 5000 A Split Core

Specs

–
Amperage:

5000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy