Apply to be a TradeMaster!
Main product image of Submeter, Indoor, Din Rail Mount, Universal Vage, Bidirectional, 3 Phase 3 Wire/4 Wire, Bacnet/ms/tp, Electric Meter, Use Rogowski Cts
Magnifying glass
Hover image to zoom

Submeter, Indoor, Din Rail Mount, Universal Vage, Bidirectional, 3 Phase 3 Wire/4 Wire, Bacnet/ms/tp, Electric Meter, Use Rogowski Cts

Brand:
Leviton
SKU:
4DUBM-R
Rating:
(0)
Q&A:
(0)
Submeter, Indoor, Din Rail Mount, Universal Vage, Bidirectional, 3 Phase 3 Wire/4 Wire, Bacnet/ms/tp, Electric Meter, Use Rogowski Cts
Magnifying glass
Hover image to zoom
$1,086.62 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • The VerifEye Series 4100 Meters feature bidirectional monitoring specifically designed for renewable energy applications. The Series 4100 Meters measure power imported from the utility grid and power exported from renewable energy sources like photovoltaic systems. This allows facility managers to properly track energy received and delivered.
  • User-enabled password protection to protect meter from tampering
  • CE compliant
  • Optional outdoor NEMA 4X enclosure
  • ANSI 12.20 0.2% accuracy, IEC 62053-22 Class 0.2S
  • CSI approval for California Solar Initiative
  • Bright, backlit LCD for insta llation in dark areas and viewing real time data
  • BTL certified
  • DIN rail mount for easy installation
  • cULus rated

Specifications
  • Voltage: Universal Bi-Directional 3-phase 3W/4W
  • Enclosure: No Enclosure - DIN Rail Mount
  • Communication: ModBus/RTU, BACnet MS/TP
  • Product Line: Series 4100
  • Product Type: Electric Submeter
  • RoHS Compliant: TRUE
  • CTs Included: No Meter Only
  • Meter Configuration: Single Meter
  • Country of Origin: United States
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy