Apply to be a TradeMaster!
Main product image of Din-Rail, Series 4100 Submeter, Bi-Directional 3PH 3W/4W Modbus 3 400A Split Core (CT)
Magnifying glass
Hover image to zoom

Din-Rail, Series 4100 Submeter, Bi-Directional 3PH 3W/4W Modbus 3 400A Split Core (CT)

Brand:
Leviton
SKU:
4DUMR-4M
Rating:
(0)
Q&A:
(0)
Din-Rail, Series 4100 Submeter, Bi-Directional 3PH 3W/4W Modbus 3 400A Split Core (CT)
Magnifying glass
Hover image to zoom
$1,821.09 each
Out of Stock
Out of Stock
Get it Wed, Oct 21 - Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
400 Amps

Description

–
Features
  • DIN rail mount or NEMA 4X enclosure
  • Industrial monitoring
  • 50/60 Hz
  • The VerifEye Series 4100 Bidirectional ModBus RTU and BACnet MS/TP Submeter Kits feature bidirectional monitoring specifically designed for renewable energy applications. The Series 4100 Meter Kits measure power imported from the utility grid and power exported from renewable energy sources like solar panels. The Series 4100 Meters are available in standalone DIN rail mount or a NEMA 4X enclosure. The 3-phase, advanced communication meter kits come with either split core or flexible rope-style Rogowski Current Transformers (CTs) for compact or irregularly shaped conductors. Do you have a question about submetering? Contact us to learn more.
  • Bidirectional monitoring
  • Renewable energy applications such as solar panels and wind
  • Industrial temperature range: -22-158°F
  • Tenant cost allocation
  • Energy conservation and cost reduction
  • Measurement and verification
  • Versatile input voltage: 90-600VAC including 347VAC (L-N) and 600VAC (L-L)
  • Energy monitoring for AMR/BAS/BMS/EMS systems
  • Green building initiatives and government mandates
  • Load profiling and benchmarking
  • Rogowski CT Options (20-5,000A)

Specifications
  • CTs Included: 3 Split Core CTs
  • Voltage: Universal Bi-Directional 3-phase 3W/4W
  • Product Line: Series 4100 Kit
  • Enclosure: No Enclosure - DIN Rail Mount
  • Communication: ModBus/RTU, BACnet MS/TP
  • RoHS Compliant: FALSE
  • Meter Configuration: Single Meter
  • Country of Origin: United States
  • Amperage: 400 A
  • Product Type: Submeter and Current Transformer(s)

Specs

–
Amperage:

400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy