Apply to be a TradeMaster!
Main product image of Submeter, Indoor, Din Rail Mount, 90-600vac, Modbus Rtu, Bacnet/ms/tp, Electric Meter, Use Split Core Cts
Magnifying glass
Hover image to zoom

Submeter, Indoor, Din Rail Mount, 90-600vac, Modbus Rtu, Bacnet/ms/tp, Electric Meter, Use Split Core Cts

Brand:
Leviton
SKU:
4DUMR-B
Rating:
(0)
Q&A:
(0)
Submeter, Indoor, Din Rail Mount, 90-600vac, Modbus Rtu, Bacnet/ms/tp, Electric Meter, Use Split Core Cts
Magnifying glass
Hover image to zoom
$905.40 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5000 Amps

Description

–
Features
  • DIN rail mount for easy installation
  • User-enabled password protection to protect meter from tampering
  • The VerifEye Series 4100 Meters feature bidirectional monitoring specifically designed for renewable energy applications. The Series 4100 Meters measure power imported from the utility grid and power exported from renewable energy sources like photovoltaic systems. This allows facility managers to properly track energy received and delivered.
  • BTL certified
  • Optional outdoor NEMA 4X enclosure
  • cULus rated
  • CE compliant
  • ANSI 12.20 0.2% accuracy, IEC 62053-22 Class 0.2S
  • CSI approval for California Solar Initiative
  • Bright, backlit LCD for insta llation in dark areas and viewing real time data

Specifications
  • Country of Origin: United States
  • Meter Configuration: Single Meter
  • CTs Included: No Meter Only
  • Communication: ModBus/RTU, BACnet MS/TP
  • RoHS Compliant: TRUE
  • Enclosure: No Enclosure - DIN Rail Mount
  • Voltage: 90-600 VAC
  • Product Line: Series 4100
  • Product Type: Electric Submeter
  • Amperage: works with 100 A - 5000 A Split Core

Specs

–
Amperage:

5000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy