Apply to be a TradeMaster!
Main product image of Submeter, Outdoor, Univ. Vol, 3PH 3 Wire/4 Wire, 20a-5000a (3) 18" Rogowski Current Transformers
Magnifying glass
Hover image to zoom

Submeter, Outdoor, Univ. Vol, 3PH 3 Wire/4 Wire, 20a-5000a (3) 18" Rogowski Current Transformers

Brand:
Leviton
SKU:
4OUMR-R18
Rating:
(0)
Q&A:
(0)
Submeter, Outdoor, Univ. Vol, 3PH 3 Wire/4 Wire, 20a-5000a (3) 18" Rogowski Current Transformers
Magnifying glass
Hover image to zoom
$1,916.28 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5000 Amps

Description

–
Features
  • Outdoor NEMA 4X enclosure
  • 18" Rogowski Coil CT (20-5000A)
  • System integration via ModBus RTU - RS-485 2-wire with shield
  • Real energy output and phase loss alarm output
  • ANSI 12.20 0.5% Accuracy, IEC 62053-22 Class 0.5S
  • 90-600VA versatility with fewer models to stock
  • UL Rated
  • User-enabled password protection to protect meter from tampering
  • One device serves multiple locations
  • Bright, backlit LCD for installation in dark areas and viewing real time data
  • CE Compliant
  • The VerifEye Series 4000 Industrial ModBus Submeter Kits are revenue-grade (ANSI C12.20 Class 0.5%) kWh electrical meters. The device combines exceptional performance and easy installation for a cost-effective energy monitoring solution. The VerifEye Series 4000 Industrial ModBus Meter Kits are available in standalone DIN Rail Mount or NEMA 4X Enclosure, 3-phase, advanced communication meter kits with split core or flexible rope-style Rogowski Current Transformers (CTs) for compact or irregular shaped conductors. Combinations of serial communication, pulse output and phase alarms are provided to suit a wide variety of applications. Do you have a question about submetering? Contact us to learn more.
  • CSI Approved for California Solar Initiative

Specifications
  • Meter Configuration: Single Meter
  • RoHS Compliant: FALSE
  • Country of Origin: United States
  • Product Type: Submeter and Current Transformer(s)
  • Communication: ModBus/RTU, Pulse Output
  • CT Type: Rogowski Coil
  • Voltage: Universal
  • CTs Included: 3 Rogowski Coil CTs
  • Enclosure: Outdoor (NEMA 4X)
  • Amperage: 5000 A
  • Product Line: Series 4000 Kit

Specs

–
Amperage:

5000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy