Apply to be a TradeMaster!
Main product image of Shielded Flat Quickport, Patch Panel, 24-port, 1RU (White)
Magnifying glass
Hover image to zoom

Shielded Flat Quickport, Patch Panel, 24-port, 1RU (White)

Brand:
Leviton
SKU:
4S255-WS4
Rating:
(0)
Q&A:
(0)
Shielded Flat Quickport, Patch Panel, 24-port, 1RU (White)
Magnifying glass
Hover image to zoom
$55.59 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Features
  • Shielding provides EMI/RFI protection and data security
  • High-density panel includes hardware to accept standards compliant grounding connectors
  • Panels feature a stainless-steel plate to provide grounding continuity between connectors and panel
  • Standard-density panels include star washers and grounding lug for flexibility in panel grounding

Specifications
  • RoHS Compliant: TRUE
  • Country of Origin: Taiwan
  • Category: Empty
  • Shielding: Shielded
  • Termination: QUICKPORT
  • RU: 1
  • Ports: 24
  • Color: White
  • Panel Shape: Flat

Specs

–
Color:

White

Terminations:

QUICKPORT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy