Apply to be a TradeMaster!
Main product image of Shielded Angled Quickport, Patch Panel, 24"port, 1RU (White)
Magnifying glass
Hover image to zoom

Shielded Angled Quickport, Patch Panel, 24"port, 1RU (White)

Brand:
Leviton
SKU:
4S256-WS4
Rating:
(0)
Q&A:
(0)
Shielded Angled Quickport, Patch Panel, 24"port, 1RU (White)
Magnifying glass
Hover image to zoom
$122.60 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Features
  • Includes silver mounting screws
  • White finish with black silkscreen blocks and numbers
  • Stainless-steel plate to provide grounding continuity between connectors and panel
  • Includes grounding lug panel

Specifications
  • Color: White
  • RoHS Compliant: FALSE
  • Country of Origin: China
  • Category: Empty
  • Termination: QUICKPORT
  • RU: 1
  • Shielding: Shielded
  • Ports: 24

Specs

–
Terminations:

QUICKPORT

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy