Apply to be a TradeMaster!
Main product image of Commercial-Grade Single Receptacle, NEMA 5-15R - White (15A, 125V, 2P)
Magnifying glass
Hover image to zoom

Commercial-Grade Single Receptacle, NEMA 5-15R - White (15A, 125V, 2P)

Brand:
Leviton
SKU:
5015-W
Rating:
(1)
Q&A:
(0)
Commercial-Grade Single Receptacle, NEMA 5-15R - White (15A, 125V, 2P)
Magnifying glass
Hover image to zoom
$3.84 each
BOX UP & SAVE 2%
$37.50 box of 10
$3.75 each
In Stock
In Stock
Get 53 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Commercial-Grade Single Receptacle, NEMA 5-15R - White (15A, 125V, 2P)

Specs

–
Ground:

Grounding

Voltage:

125v

Color:

White

Amperage:

15

NEMA Rating:

5-15R

Terminations:

Side

Poles:

2

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very good

first rate
Jim
San Francisco
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy