Apply to be a TradeMaster!
Main product image of Commercial Grade Duplex Self-Grounding Receptacle, Side Wire, 15A, NEMA 6-15R - Ivory (250V)
Magnifying glass
Hover image to zoom

Commercial Grade Duplex Self-Grounding Receptacle, Side Wire, 15A, NEMA 6-15R - Ivory (250V)

Brand:
Leviton
SKU:
5028-I
Rating:
(0)
Q&A:
(0)
Commercial Grade Duplex Self-Grounding Receptacle, Side Wire, 15A, NEMA 6-15R - Ivory (250V)
Magnifying glass
Hover image to zoom
$5.36 each
BOX UP & SAVE 2%
$52.30 box of 10
$5.23 each
In Stock
In Stock
Get 1 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
250v
Product Highlight: Color
Ivory
Product Highlight: Amperage
15 Amps
Product Highlight: Horse Power
1.5 HP
Product Highlight: Grade
Commercial

Description

Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Specs

Voltage:

250v

Poles:

2

Type:

Straight Blade Duplex Receptacle

Color:

Ivory

Amperage:

15

NEMA Rating:

6-15R

Terminations:

Side

Horse Power:

1.5

Grade:

Commercial

Ground:

Self Grounding

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy