Apply to be a TradeMaster!
Main product image of 50A Thermoplastic Power Single Outlet/receptacle, Grounding (Black)
Magnifying glass
Hover image to zoom

50A Thermoplastic Power Single Outlet/receptacle, Grounding (Black)

Brand:
Leviton
SKU:
5050-P00
Rating:
(0)
Q&A:
(0)
50A Thermoplastic Power Single Outlet/receptacle, Grounding (Black)
Magnifying glass
Hover image to zoom
$8.11 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
50 Amps
Product Highlight: Warranty
10 years Warranty
Product Highlight: Color
Black

Description

–
Features
  • 10-50R
  • Durable Built of durable thermoplastic construction
  • Convenient Equipped w/ heavy-gauge, double-wire alloy contacts
  • Easy Terminals marked for easy identification and fast wiring

Specifications
  • Wire: 3
  • Temperature Rise: Max 30C after 50 cycles OL at 150 percent rated current
  • Operating Temperature: -40 °C to 60 °C
  • Current Limiting: Full Rated Current
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • ANSI: C-73
  • NEMA: WD-6
  • Terminal Accom.: #4 - #8AWG
  • Face Material: Thermoplastic
  • UL498: File E13399
  • Product ID: Ratings are permanently marked on device
  • Body Material: Thermoplastic
  • NOM: 57
  • Dielectric Voltage: Withstands 2000V per UL498
  • Amperage: 50 A
  • Voltage: 125/250 VAC
  • Strap Material: Galvanized Steel
  • Flammability: Rated V-2 per UL 94
  • CSA C22.2 No. 42: File 152105
  • At Rated Voltage: 3 HP
  • Warranty: 10-Year Limited
  • RoHS Compliant: FALSE
  • Color: Black
  • Grounding: Non-Grounding
  • Pole: 3
  • Country of Origin: Mexico

Specs

–
Amperage:

50

Poles:

3

NEMA Rating:

WD-6

Warranty:

10 years

Country of Origin:

Mexico

Color:

Black

Ground:

Non-Grounding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy