Apply to be a TradeMaster!
Main product image of Single Receptacle Outlet,  Mounted to 4" Cover, 15A, 125V Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Black)
Magnifying glass
Hover image to zoom

Single Receptacle Outlet, Mounted to 4" Cover, 15A, 125V Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Black)

Brand:
Leviton
SKU:
5059
Rating:
(0)
Q&A:
(0)
Single Receptacle Outlet,  Mounted to 4" Cover, 15A, 125V Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Black)
Magnifying glass
Hover image to zoom
$9.88 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • CSA Certified: File 152105
  • Strap Material: Steel
  • NOM Certified: 57
  • Voltage: 125 VAC
  • Temperature Rise: Max 30C after 100 cycles OL at 150 percent rated current
  • UL: 498
  • Flammability: Rated V-2 per UL 94
  • Horsepower Rating: 1/2 HP
  • NEMA: WD-6
  • UL Listed: File E-13399
  • Grounding: Grounding
  • Wire: 3
  • Product ID: Ratings are permanently marked on device
  • Amperage: 15 A
  • Terminal Accom.: 14-10 AWG
  • Termination: Side Wire
  • Pole: 2
  • Terminal ID: Brass-Hot, Green-Ground, White-Neutral
  • Body Material: Nylon
  • Operating Temperature: -40 °C to 60 °C
  • Dielectric Voltage: Withstands 2000V per UL498
  • Face Material: Nylon
  • ANSI: C-73
  • RoHS Compliant: TRUE
  • Current Interrupting: Certified for current interrupting at full rated current
  • Color: Brown
  • Country of Origin: Please Contact Customer Service
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy