Apply to be a TradeMaster!
Main product image of Single Receptacle Outlet,  Indented Face, 15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding (Ivory)
Magnifying glass
Hover image to zoom

Single Receptacle Outlet, Indented Face, 15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding (Ivory)

Brand:
Leviton
SKU:
5088-I
Rating:
(0)
Q&A:
(0)
Single Receptacle Outlet,  Indented Face, 15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding (Ivory)
Magnifying glass
Hover image to zoom
$10.71 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Material
Nylon
Product Highlight: Warranty
10 years Warranty
Product Highlight: Color
Ivory
Product Highlight: Amperage
15 Amps

Description

–
Features
  • 5-15R
  • Leviton's line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Specifications
  • Warranty: 10-Year Limited
  • Terminal Screws: Brass 10-32
  • Grade: Commercial Specification Grade
  • NOM: 57
  • Dielectric Voltage: Withstands 2000V per UL498
  • Temperature Rise: Max 30C after 100 cycles OL at 150 percent rated current
  • Operating Temperature: -40 °C to 60 °C
  • Pole: 2
  • Body Material: Nylon
  • Face Material: Nylon
  • Wire: 3
  • Color: Ivory
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Termination: Back or Side Wire
  • Country of Origin: Please Contact Customer Service
  • Clamp Nuts: Zinc-Plated Steel
  • ANSI: C-73
  • At Rated Voltage: 1/2 HP
  • CSA C22.2 No. 42: File 152105
  • Feature 4: Indented Face
  • Amperage: 15 A
  • Flammability: Rated V-2 per UL 94
  • Grounding Screw: Brass 8-32
  • Screw Terminal Torque: 14-18 in-lbs
  • UL Fed Spec WC-596: File E13399
  • Product ID: Ratings are permanently marked on device
  • Terminal Accom.: 14-10 AWG
  • RoHS Compliant: TRUE
  • NEMA: WD-2 WD-6
  • Line Contacts: Brass Triple-Wipe .031 Thick
  • Voltage: 125 VAC
  • Grounding: Self-Grounding
  • Current Limiting: Full Rated Current
  • Device Type: Single Receptacle Outlet
  • UL498: File E13399
  • Strap Material: Zinc-Plated Steel

Specs

–
Product Type:

Single Receptacle

Poles:

2

Terminations:

Side Wire

Back Wire

Ground:

Self-Grounding

Grade:

Commercial

Material:

Nylon

Warranty:

10 years

Color:

Ivory

NEMA Rating:

WD-6

WD-2

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy