Apply to be a TradeMaster!
Main product image of 1449 3rd Edition, 125V 15A SuRGe Protected, 6-Outlet Strip w/Switch, 1330 Joules, 6 Feet 14-3 SJT Cord Length, Aluminum Housing ( Beige)
Magnifying glass
Hover image to zoom

1449 3rd Edition, 125V 15A SuRGe Protected, 6-Outlet Strip w/Switch, 1330 Joules, 6 Feet 14-3 SJT Cord Length, Aluminum Housing ( Beige)

Brand:
Leviton
SKU:
5100-IPS
Rating:
(0)
Q&A:
(0)
1449 3rd Edition, 125V 15A SuRGe Protected, 6-Outlet Strip w/Switch, 1330 Joules, 6 Feet 14-3 SJT Cord Length, Aluminum Housing ( Beige)
Magnifying glass
Hover image to zoom
$107.63 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Industrial
Product Highlight: Warranty
5 years Warranty

Description

–
Features
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.

Specifications
  • Voltage Protection Rating (VPR) L-N, L-G, N-G: 600V, 600V, 600V
  • Voltage: 125 VAC
  • Grade: Industrial
  • Maximum Surge Current: 84kA
  • Surge Protection: Yes
  • Operating Temperature: -10 °C to 60 °C
  • UL1449 3rd Edition: cULus Listed
  • Number of Receptacles: 6
  • Frequency: 50/60Hz
  • Country of Origin: Mexico
  • Warranty: 5-Year Limited
  • Enclosure: Plastic|Powder Coated Steel
  • ANSI/IEEE Category A, B and C: C62.41.1, C62.41.2 & C62.45
  • Frequency: 50/60Hz
  • Enclosure: Plastic|Powder Coated Steel
  • Operating Temperature: -10 °C to 60 °C
  • RoHS Compliant: FALSE
  • MCOV: 150V
  • Amperage: 15 A
  • Voltage: 125 VAC
  • Amperage: 15 A
  • Cord Length: 6 Foot
  • Surge Technology: MOV
  • Joules Rating: 720
  • Noise Filtering: -5 to -25dB (@500K - 100 MHz)
  • Cord Length: 6 Foot
  • Grade: Industrial
  • Alarm: Audible at Protection Loss
  • Surge Protection: Yes
  • Number of Receptacles: 6
  • Surge Technology: MOV

Specs

–
Amperage:

15

Grade:

Industrial

Country of Origin:

Mexico

Warranty:

5 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy