Apply to be a TradeMaster!
Main product image of 20A, 125V SuRGe Protected 6-outlet Strip w/ switch
Magnifying glass
Hover image to zoom

20A, 125V SuRGe Protected 6-outlet Strip w/ switch

Brand:
Leviton
SKU:
5100-IS2
Rating:
(0)
Q&A:
(0)
20A, 125V SuRGe Protected 6-outlet Strip w/ switch
Magnifying glass
Hover image to zoom
$145.19 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
5 years Warranty
Product Highlight: Grade
Industrial

Description

–
Features
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.

Specifications
  • Country of Origin: Mexico
  • Maximum Surge Current: 45kA
  • Frequency: 50/60Hz
  • Voltage Protection Rating (VPR) L-N, L-G, N-G: 600V, 700V, 700V
  • ANSI/IEEE Category A, B and C: C62.41.1, C62.41.2 & C62.45
  • Warranty: 5-Year Limited
  • Surge Technology: MOV
  • Number of Receptacles: 6
  • Alarm: Audible at Protection Loss
  • Voltage: 125 VAC
  • RoHS Compliant: FALSE
  • Grade: Industrial
  • Noise Filtering: -6 to -40 dB (@50K - 100 MHz)
  • MCOV: 150V
  • Surge Protection: Yes
  • Enclosure: Powder Coated Steel
  • Cord Length: 6 Foot
  • Joules Rating: 720
  • UL1449 3rd Edition: cULus Listed
  • Amperage: 20 A
  • Operating Temperature: -10 °C to 60 °C

Specs

–
Country of Origin:

Mexico

Amperage:

20

Warranty:

5 years

Grade:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy