Apply to be a TradeMaster!
Main product image of 1449 3rd Edition,125V 15A SuRGe Protected, 6-Outlet Strip w/Switch, General Duty, 720 Joules, 15 Feet 14-3 SJT Cord Length, Plastic Housing ( Beige)
Magnifying glass
Hover image to zoom

1449 3rd Edition,125V 15A SuRGe Protected, 6-Outlet Strip w/Switch, General Duty, 720 Joules, 15 Feet 14-3 SJT Cord Length, Plastic Housing ( Beige)

Brand:
Leviton
SKU:
5100-S15
Rating:
(0)
Q&A:
(0)
1449 3rd Edition,125V 15A SuRGe Protected, 6-Outlet Strip w/Switch, General Duty, 720 Joules, 15 Feet 14-3 SJT Cord Length, Plastic Housing ( Beige)
Magnifying glass
Hover image to zoom
$92.42 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial
Product Highlight: Warranty
5 years Warranty

Description

–
Features
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.

Specifications
  • Joules Rating: 720
  • RoHS Compliant: FALSE
  • Number of Receptacles: 6
  • Maximum Surge Current: 36kA
  • Cord Length: 15 Foot
  • Operating Temperature: -10 °C to 60 °C
  • Noise Filtering: -5 to -25dB (@500K - 100 MHz)
  • Surge Protection: Yes
  • Voltage: 125 VAC
  • Grade: Commercial
  • Frequency: 50/60Hz
  • UL1449 3rd Edition: cULus Listed
  • Amperage: 15 A
  • MCOV: 150V
  • Voltage Protection Rating (VPR) L-N, L-G, N-G: 500V, 600V, 700V
  • Country of Origin: Mexico
  • ANSI/IEEE Category A, B and C: C62.41.1, C62.41.2 & C62.45
  • Surge Technology: MOV
  • Enclosure: Durable Thermoplastic
  • Warranty: 5-Year Limited

Specs

–
Amperage:

15

Country of Origin:

Mexico

Grade:

Commercial

Warranty:

5 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy