Shop Resideo Sale
Main product image of 100A, 347/600V 3-Phase WYE, 4P, 5W, Inlet North American Pin & Sleeve Inlet, IP67, Watertight (Black)
Magnifying glass
Hover image to zoom

100A, 347/600V 3-Phase WYE, 4P, 5W, Inlet North American Pin & Sleeve Inlet, IP67, Watertight (Black)

Brand:
Leviton
SKU:
5100B5W
Rating:
(0)
Q&A:
(0)
100A, 347/600V 3-Phase WYE, 4P, 5W, Inlet North American Pin & Sleeve Inlet, IP67, Watertight (Black)
Magnifying glass
Hover image to zoom
$653.87 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 years Warranty
Product Highlight: Color
Black
Product Highlight: Material
Valox 357
Product Highlight: Amperage
100 Amps

Description

–
Features
  • Phase and Ground Pins: Brass
  • Mounting Flange: Valox 357
  • RoHS Compliant: FALSE
  • Device Type: Inlet
  • Series: Standard Series
  • Pole: 4
  • Phase: 3-Phase WYE
  • Configuration: North American
  • Voltage: 347/600 VAC
  • Corrosion Resistance: Ferrous parts immersed in 20 °C, 10 percent ammonium chloride solution for 10 min
  • Current Interrupting: Certified for current interrupting at full rated current
  • Country of Origin: Please Contact Customer Service
  • Flammability: Rated V-0 per UL 94
  • Color: Black
  • CE Marking: Per low voltage directives 73/23/EEC, 93/68/EEC
  • IP Rating: IP67/IP69K
  • Gasket Material: Chloroprene
  • Wire: 5
  • Dielectric Voltage: 3000V for 1 min.
  • Locking Ring: Valox 357
  • Terminal Screws: Stainless Steel
  • UL Listed: 1682 and 1686
  • CSA Certified: C22.2 No 182.1
  • Insulation Resistance: 500V for 1 min; >= 5M
  • IEC Rating: 60309-1 and 60309-2
  • Contact Carrier: Reinforced Nylon
  • Moisture Resistance: Per UL 1682, immersed for 24 hours in 5cm of 25 °C water
  • Amperage: 100 A
  • Body Material: Valox 357
  • Warranty: 2-Year Limited
  • Endurance: Up to 250 connects and disconnects, under load, at full rated current and voltage

Specs

–
Product Type:

Inlet

Warranty:

2 years

Color:

Black

Material:

Valox 357

Amperage:

100

Poles:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy