Apply to be a TradeMaster!
Main product image of 100A 277/480V 3PY, IEC 309-1 & 309-2, 4P, 5W, Interlock Pin & Sleeve Receptacle, IP67 (Red)
Magnifying glass
Hover image to zoom

100A 277/480V 3PY, IEC 309-1 & 309-2, 4P, 5W, Interlock Pin & Sleeve Receptacle, IP67 (Red)

Brand:
Leviton
SKU:
5100MI7W
Rating:
(0)
Q&A:
(0)
100A 277/480V 3PY, IEC 309-1 & 309-2, 4P, 5W, Interlock Pin & Sleeve Receptacle, IP67 (Red)
Magnifying glass
Hover image to zoom
$1,810.43 each
Out of Stock
Out of Stock
Get it Tue, Jul 21 - Tue, Jul 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
2 years Warranty
Product Highlight: Color
Red
Product Highlight: Amperage
100 Amps

Description

Features
  • Locking Ring: Valox 357
  • CE Marking: Per low voltage directives 73/23/EEC, 93/68/EEC
  • Switch Material: Reinforced Nylon
  • Operating Temperature: -40 °C to 60 °C
  • Conduit Grounding Plate: Zinc-Coated Steel
  • Wire: 5
  • Internal Screws: Zinc-plated steel
  • Housing Material: Valox 357
  • Device Type: Mechanical Interlock
  • Cover Locking Mechanism: Valox 357
  • Color: Red
  • Dielectric Voltage: 1000 V plus rated voltage for 1-minute
  • Rain: Type 3R per UL 50
  • Switch Contacts: Cadmium-Free Silver Alloy
  • Endurance: 6,000 cycles inductive motor type load
  • Cold Impact: Same as above, after conditioning to -35C
  • CSA: C22.2
  • Flammability: Rated V-0 per UL 94
  • Series: Standard Series
  • Housing Screws: Stainless Steel
  • Actuator Material: Zinc-Coated Steel
  • Gasket Material: Chloroprene
  • Configuration: North American
  • Gasket Aging: 70C for 168 hours
  • Ground Contacts: Brass
  • Current Interrupting: Certified for current interrupting at full rated current
  • Cover Eyelet: Nickel-Plated Brass
  • Neutral Terminal Block: Nylon
  • Pole: 4
  • Neutral Terminal: Plated Brass/Steel
  • Ground Terminal Block: Nylon
  • Phase: 3-Phase WYE
  • Ground Terminal: Plated Brass/Steel
  • RoHS Compliant: FALSE
  • Amperage: 100 A
  • Strength of Insulating Base and Support: 110% of specified tightening torque on terminal screws
  • Warranty: 2-Year Limited
  • Crush Test: 100 lbs
  • Cover with Arm: Valox 357
  • Dust: Type 12K per UL 50
  • IP Rating: IP67/IP69K
  • Handle Material: Valox 357
  • At Rated Voltage: 50 HP
  • Switch Terminal Contacts: Brass
  • UV Resistance: Exposed plastic materials are UV stabilized
  • Contact Carrier: Nylon
  • Voltage: 277/480 VAC
  • Hosedown: Type 4X per UL 50
  • IEC Rating: 60309-1 and 60309-2
  • Phase and Ground Sleeves: Brass
  • UL: 231 & 1686
  • Impact: 1.2 lb ball dropped from 5 ft
  • Terminal Shaft Key: Die-Cast Aluminum
  • Country of Origin: Please Contact Customer Service
  • Pullout: 18 lb pull on internal wires
  • UL 508: Non-Fused
  • Mold Stress Relief: 70 ºC for 7 hours

Specs

Product Type:

Mechanical Interlock

Warranty:

2 years

Poles:

4

Color:

Red

Amperage:

100

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy