Apply to be a TradeMaster!
Main product image of 100A 277/480V 3-Phase, IEC 60309-1 & 60309-2, 4P, 5W, Pin & Sleeve Mechanical Interlock (Red), 5100MI7WLEV
Magnifying glass
Hover image to zoom

100A 277/480V 3-Phase, IEC 60309-1 & 60309-2, 4P, 5W, Pin & Sleeve Mechanical Interlock (Red), 5100MI7WLEV

Brand:
Leviton
SKU:
5100MI7WLEV
Rating:
(0)
Q&A:
(0)
100A 277/480V 3-Phase, IEC 60309-1 & 60309-2, 4P, 5W, Pin & Sleeve Mechanical Interlock (Red), 5100MI7WLEV
Magnifying glass
Hover image to zoom
$1,480.59 each
Out of Stock
Out of Stock
Get it Mon, Oct 5 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
100 Amps

Description

Features:

  • CSA: C22.2 No. 94.1-07
  • IEC Rating: IEC 60309-1, IEC 60309-2, IEC 60309-4
  • UL: UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746
  • Warranty: 5-Year Limited
  • UPC: 078477843376
  • Amperage: 100 A
  • Current Interrupting: Certified for current interrupting at full-rated current and voltage
  • Dielectric Voltage: 2200V for 1 minute
  • Endurance: 6,000 cycles under load
  • Horsepower Rating: 60 HP
  • Phase: 3-Phase
  • Pole: 4
  • SCCR: 65 kA, non-fused
  • Voltage: 277/480 VAC
  • Wire: 5
  • Flammability: Rated V-0 per UL 94
  • Gasket Aging: 70 degrees C for 168 hours per UL 50E
  • IP Rating: IP66, IP67, IP68, IP69, IP69K
  • NEMA Rating: 3R, 4X, 12
  • NSF: 14159-1 Hygienic Requirement for the Design of Meat and Poultry Processing Equipment
  • Operating Temperature: -40°C to 75°C
  • UV Resistance: UV-stabilized F1-rated enclosure
  • Contact Material: Nickel-Plated Copper Alloy
  • Gasket Material: Buna-N
  • Handle Material: PBT+PC with TPE Overmold
  • Housing Material: PBT+PC
  • Housing Screws: 303 Stainless Steel
  • Cold Impact: 5 ft-lb impact at -31°C for 3 hours per UL 746C
  • Crush Test: 100 lbs
  • Mold Stress Relief: 70°C for 7 hours without deformation
  • Color: Red
  • Configuration: North American
  • Device Type: Non-Fused Mechanical Interlock

Specs

Product Type:

Mechanical Interlock

Poles:

4

Amperage:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy