Apply to be a TradeMaster!
Main product image of 15A, 125V NEMA 5-15p, 2-pole, 3-wire Grounding Angle Plug, Straight Blade, Commercial Grade (White)
Magnifying glass
Hover image to zoom

15A, 125V NEMA 5-15p, 2-pole, 3-wire Grounding Angle Plug, Straight Blade, Commercial Grade (White)

Brand:
Leviton
SKU:
515AN
Rating:
(0)
Q&A:
(0)
15A, 125V NEMA 5-15p, 2-pole, 3-wire Grounding Angle Plug, Straight Blade, Commercial Grade (White)
Magnifying glass
Hover image to zoom
$6.67 each
In Stock
In Stock
Get 14 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 years Warranty
Product Highlight: Amperage
15 Amps
Product Highlight: Color
White
Product Highlight: Material
PVC

Description

–
Features
  • 5-15P

Specifications
  • UL498: File E13393
  • ANSI: C-73
  • Current Interrupting: Certified for current interrupting at full rated current
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • RoHS Compliant: FALSE
  • Country of Origin: Mexico
  • Temperature Rise: Max 30C after 50 cycles OL at 150 percent rated current
  • Wire: 3
  • Blades/Contacts: Brass
  • Voltage: 125 VAC
  • Amperage: 15 A
  • Color: White
  • Terminal Accom.: 18-12 AWG
  • Flammability: Rated V-2 per UL 94
  • Grounding: Grounding
  • Operating Temperature: -40 °C to 60 °C
  • NEMA: WD-6
  • Cord Range: .245 - .700
  • Body Material: PVC
  • Warranty: 2-Year Limited
  • CSA C22.2 No. 42: File LR-406
  • Dielectric Voltage: Withstands 2000V per UL498
  • Assembly Screws: Steel, Zinc Plated
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • NOM: 57
  • Pole: 2

Specs

–
Warranty:

2 years

Country of Origin:

Mexico

Poles:

2

Amperage:

15

NEMA Rating:

WD-6

Color:

White

Material:

PVC

Ground:

Grounding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy