Apply to be a TradeMaster!
Main product image of 15A, 125V NEMA 5-15p, 2-pole, 3-wire Plug, Straight Blade, Rubber (Orange)
Magnifying glass
Hover image to zoom

15A, 125V NEMA 5-15p, 2-pole, 3-wire Plug, Straight Blade, Rubber (Orange)

Brand:
Leviton
SKU:
515PV-OR
Rating:
(0)
Q&A:
(0)
15A, 125V NEMA 5-15p, 2-pole, 3-wire Plug, Straight Blade, Rubber (Orange)
Magnifying glass
Hover image to zoom
$2.62 each
In Stock
In Stock
Get 64 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
2 years Warranty
Product Highlight: Color
Orange

Description

–
Features
  • cULus, NOM
  • Ideal for replacement of plugs on tools, appliances and extension cords
  • Available in Black, Gray, Orange and White
  • 5-15P
  • NEMA 5-15P
  • Built-in cord grip adjusts automatically for use with 18-12 AWG.
  • Hinged design provides fast, easy assembly
  • Rugged PVC plug and connector (515PV/515CV) resists moisture and chemicals
  • Accepts AWG SJ 16/3
  • Unique dimpled body provides a secure hinge grip

Specifications
  • Cord Range: .245 - .655
  • ANSI: C-73
  • Voltage: 125 VAC
  • Operating Temperature: -40 °C to 60 °C
  • Amperage: 15 A
  • UL498: File E13393
  • Body Material: PVC
  • Color: Orange
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • NOM: 57
  • Blades/Contacts: Brass
  • Pole: 2
  • Terminal Accom.: 18-12 AWG
  • Dielectric Voltage: Withstands 2000V per UL498
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • RoHS Compliant: FALSE
  • Warranty: 2-Year Limited
  • Country of Origin: Mexico
  • Wire: 3
  • Grounding: Grounding
  • CSA C22.2 No. 42: File LR-406
  • Assembly Screws: Steel, Zinc Plated
  • NEMA: WD-6
  • Flammability: Rated V-2 per UL 94
  • Temperature Rise: Max 30C after 50 cycles OL at 150 percent rated current

Specs

–
Poles:

2

Material:

PVC

Amperage:

15

Warranty:

2 years

Color:

Orange

NEMA Rating:

WD-6

Country of Origin:

Mexico

Ground:

Grounding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy