Apply to be a TradeMaster!
Main product image of Residential Grade Straight-Blade Plug, 15A, NEMA 5-15P - Yellow (2P, 125V)
Magnifying glass
Hover image to zoom

Residential Grade Straight-Blade Plug, 15A, NEMA 5-15P - Yellow (2P, 125V)

Brand:
Leviton
SKU:
515PV
Rating:
(0)
Q&A:
(0)
Residential Grade Straight-Blade Plug, 15A, NEMA 5-15P - Yellow (2P, 125V)
Magnifying glass
Hover image to zoom
$5.27 each
BOX UP & SAVE 2%
$51.40 box of 10
$5.14 each
In Stock
In Stock
Get 28 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Yellow
Product Highlight: Material
PVC
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Residential

Specs

–
Type:

Straight Blade Connector

Voltage:

125v

Poles:

2

NEMA Rating:

5-15P

Color:

Yellow

Material:

PVC

AWG:

18-12

Amperage:

15

Grade:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy