The Day Savers – A National Tradesmen Day Contest
Main product image of 20A, 125V NEMA 5-20r, 2p, 3w, Connector, Straight Blade, Commercial Grade, Grounding (Yellow)
Magnifying glass
Hover image to zoom

20A, 125V NEMA 5-20r, 2p, 3w, Connector, Straight Blade, Commercial Grade, Grounding (Yellow)

Brand:
Leviton
SKU:
520CV
Rating:
(0)
Q&A:
(0)
20A, 125V NEMA 5-20r, 2p, 3w, Connector, Straight Blade, Commercial Grade, Grounding (Yellow)
Magnifying glass
Hover image to zoom
$12.48 each
Out of Stock
Out of Stock
Get it Fri, Sep 11 - Fri, Sep 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
PVC
Product Highlight: Warranty
2 years Warranty
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Yellow

Description

Features
  • 5-20R
  • Leviton offers a large selection of 15, 20, 30 and 50 Amp Commercial Grade Straight Blade Plugs and Connectors, available in a wide variety of features. These rugged performers are moisture, chemical and abuse-resistant, And they're ideal for indoor and outdoor use. Our EPTR rubber-backed plugs and connectors stand up to rough use, protecting against dirt and moisture. The deep-slotted, backed-out terminal screws draw backwire clamps securely over stripped leads for maximum conductivity.

Specifications
  • ANSI: C-73
  • Cord Range: .245 - .700
  • Wire: 3
  • Body Material: PVC
  • CSA C22.2 No. 42: File LR-406
  • Pole: 2
  • Warranty: 2-Year Limited
  • Blades/Contacts: Brass
  • RoHS Compliant: FALSE
  • Dielectric Voltage: Withstands 2000V per UL498
  • UL498: File E13393
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • NEMA: WD-6
  • Current Interrupting: Certified for current interrupting at full rated current
  • Assembly Screws: Steel, Zinc Plated
  • Temperature Rise: Max 30C after 50 cycles OL at 150 percent rated current
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Grounding: Grounding
  • Voltage: 125 VAC
  • Terminal Accom.: 18-12 AWG
  • Flammability: Rated V-2 per UL 94
  • Country of Origin: Mexico
  • Amperage: 20 A
  • Operating Temperature: -40 °C to 60 °C
  • NOM: 57
  • Color: Yellow

Specs

NEMA Rating:

WD-6

Material:

PVC

Poles:

2

Warranty:

2 years

Amperage:

20

Ground:

Grounding

Country of Origin:

Mexico

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy