Apply to be a TradeMaster!
Main product image of 15A, 250V Flanged Inlet Receptacle, Straight Blade, Commercial Grade
Magnifying glass
Hover image to zoom

15A, 250V Flanged Inlet Receptacle, Straight Blade, Commercial Grade

Brand:
Leviton
SKU:
5240-LEVITON
Rating:
(0)
Q&A:
(0)
15A, 250V Flanged Inlet Receptacle, Straight Blade, Commercial Grade
Magnifying glass
Hover image to zoom
$14.68 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • 6-15P
  • Leviton's commercial/industrial grade flanged wiring devices are available in 15A & 20A versions and feature heavy duty construction for many years of service life.

Specifications
  • Operating Temperature: -40 °C to 60 °C
  • Grounding: Grounding
  • Amperage: 15 A
  • Wire: 3
  • Cord Range: .245 - .700
  • Body Material: Nylon
  • NEMA: WD-6
  • Dielectric Voltage: Withstands 2000V per UL498
  • Flammability: Rated V-2 per UL 94
  • Terminal ID: Brass-Hot, Green-Ground, White-Neutral
  • CSA C22.2 No. 42: File LR-406
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Current Interrupting: Certified for current interrupting at full rated current
  • ANSI: C-73
  • Terminal Accom.: 18-12 AWG
  • Face Material: Nylon
  • Termination: Back
  • Strap Material: Thermoplastic Nylon
  • NOM Certified: 57
  • Voltage: 250 VAC
  • RoHS Compliant: TRUE
  • UL: Listed
  • Color: Black
  • Pole: 2
  • Country of Origin: Mexico
  • Temperature Rise: Max 30C after 50 cycles OL at 150 percent rated current

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy