Apply to be a TradeMaster!
Main product image of Duplex Receptacle Outlet,  Smooth Face, 15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding (Brown)
Magnifying glass
Hover image to zoom

Duplex Receptacle Outlet, Smooth Face, 15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding (Brown)

Brand:
Leviton
SKU:
5252-LEVITON
Rating:
(0)
Q&A:
(0)
Duplex Receptacle Outlet,  Smooth Face, 15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding (Brown)
Magnifying glass
Hover image to zoom
$9.17 each
In Stock
In Stock
Get 13 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • 5-15R
  • Leviton's line of Heavy-Duty Industrial Grade Receptacles are available with a number of wiring options and features. These heavy-duty receptacles are engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction.

Specifications
  • Face Material: PBT Polyester Blend
  • Amperage: 15 A
  • Grounding: Self-Grounding
  • Body Material: PBT Polyester Blend
  • RoHS Compliant: FALSE
  • Device Type: Duplex Receptacle Outlet
  • UL Fed Spec WC-596: File E13399
  • At Rated Voltage: 1/2 HP
  • Color: Brown
  • Product ID: Ratings are permanently marked on device
  • Dielectric Voltage: Withstands 3000V min
  • Wire: 3
  • Terminal Accom.: #14-#10 AWG
  • Screw Terminal Torque: 14-18 in-lbs
  • Ground Clips: Brass
  • Termination: Back and Side Wire
  • Line Contacts: 0.030" Phosphor Bronze
  • Operating Temperature: -40 °C to 75 °C
  • Pole: 2
  • NOM: 57
  • Terminal Screws: #8 Triple-Drive Brass
  • Country of Origin: Mexico
  • Strap Material: Galvanized Steel with Riveted Ground Contacts
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Terminal ID: Brass-Hot, Silver-Neutral, Green-Ground
  • Warranty: 10-Year Limited
  • Voltage: 125 VAC
  • ANSI: C-73
  • Grounding Screw: #8 Hex Head, Triple-Drive Brass
  • Feature 4: Smooth Face
  • Clamp Nuts: Steel (Galvanized G60)
  • Grade: Heavy-Duty Industrial Specification Grade
  • NEMA: WD-1 & WD-6
  • UL498: File E13399
  • CSA C22.2 No. 42: File 152105
  • Flammability: Rated V-0 per UL 94

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy