Apply to be a TradeMaster!
Main product image of Industrial Specification Grade, Smooth Face Duplex Receptacle, 20A, 125V (White)
Magnifying glass
Hover image to zoom

Industrial Specification Grade, Smooth Face Duplex Receptacle, 20A, 125V (White)

Brand:
Leviton
SKU:
5252-W
Rating:
(0)
Q&A:
(0)
Industrial Specification Grade, Smooth Face Duplex Receptacle, 20A, 125V (White)
Magnifying glass
Hover image to zoom
$8.42 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps
Product Highlight: Color
White
Product Highlight: Grade
Industrial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - White

Leviton's line of Heavy-Duty Industrial Grade Receptacles are available with a number of wiring options and features. These heavy-duty receptacles are engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction.

Specs

–
Voltage:

125v

Amperage:

15

NEMA Rating:

5-15R

Color:

White

Grade:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy