Apply to be a TradeMaster!
Main product image of 15A, 125V NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Grounding, Python Angle (Yellow)
Magnifying glass
Hover image to zoom

15A, 125V NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Grounding, Python Angle (Yellow)

Brand:
Leviton
SKU:
5256-VA
Rating:
(0)
Q&A:
(0)
15A, 125V NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Grounding, Python Angle (Yellow)
Magnifying glass
Hover image to zoom
$11.84 each
In Stock
In Stock
Get 5 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
2 years Warranty

Description

–
Features
  • 5-15P
  • Leviton's Industrial Grade Straight Blade Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Straight Blade Devices of unmatched flexibility and dependability.

Specifications
  • Terminal Screws: Brass
  • Amperage: 15 A
  • Country of Origin: Mexico
  • Voltage: 125 VAC
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Flammability: Rated V-2 per UL 94
  • Wire: 3
  • RoHS Compliant: TRUE
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Assembly Screws: Steel, Zinc Plated
  • Color: Yellow
  • Clamp Insert: Nylon
  • UL 498: File E13399
  • ANSI: C-73
  • Terminal Accom.: 18-10 AWG
  • Operating Temperature: -40 °C to 60 °C
  • Grounding: Grounding
  • Pole: 2
  • Body Material: Super Tough Nylon
  • Cord-Clamp: Nylon
  • NEMA: WD-6
  • Warranty: 2-Year Limited
  • Device Type: Straight Blade Plug
  • Brand: Python
  • Dielectric Voltage: Withstands 2000V per UL498
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • CSA C22.2 No. 42: File LR-406
  • Feature: Angled
  • Environment: Dry
  • Current Interrupting: Certified for current interrupting at full rated current
  • Cord Range: .245 - .700
  • Wire Module: Nylon
  • NOM: 57
  • Back Cover: Thermoplastic
  • Blades/Contacts: Solid Brass

Specs

–
Color:

Yellow

Poles:

2

NEMA Rating:

WD-6

Amperage:

15

Warranty:

2 years

Series:

Python

Country of Origin:

Mexico

Ground:

Grounding

Product Type:

Straight Blade Plug

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy