Apply to be a TradeMaster!
Main product image of Industrial Grade, 2 Piece Plug 15A, NEMA 5-15P - Black (125V)
Magnifying glass
Hover image to zoom

Industrial Grade, 2 Piece Plug 15A, NEMA 5-15P - Black (125V)

Brand:
Leviton
SKU:
5256-VB
Rating:
(0)
Q&A:
(0)
Industrial Grade, 2 Piece Plug 15A, NEMA 5-15P - Black (125V)
Magnifying glass
Hover image to zoom
$10.78 each
BOX UP & SAVE 6%
$303.00 box of 30
$10.10 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Black
Product Highlight: Material
Nylon
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Industrial

Description

–
When it comes to the demanding nature of today’s commercial and industrial electrical environments, ruggedness and ease of installation are the features you look for first in any line of plugs and connectors. Leviton's Python straight-blade plugs and connectors hold up under the most exacting requirements, the toughest conditions, the roughest handling. Python’s exceptional design features meet your needs for a quick, easy-to-wire plug and connector system, a must in today’s faced-paced world where lost minutes on a job can translate into lost profits.

Features:
  • Color: Black
  • Device Type: Straight Blade Plug
  • NEMA: 5-15P

Specifications:
  • Amperage: 15A
  • Current Interrupting: Certified for current interrupting at full rated current
  • Dielectric Voltage: Withstands 2000V per UL498
  • Grounding: Grounding
  • Pole: 2
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Voltage: 125 VAC
  • Wire: 3
  • Operating Temperature: -40°C to 60°C
  • Warranty: 2-Year Limited

Specs

–
Voltage:

125v

Poles:

2

Type:

Straight Blade Plug

Color:

Black

NEMA Rating:

5-15P

Material:

Nylon

Amperage:

15

Grade:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy