Apply to be a TradeMaster!
Main product image of 15A, 125V NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Grounding, Python (Yellow)
Magnifying glass
Hover image to zoom

15A, 125V NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Grounding, Python (Yellow)

Brand:
Leviton
SKU:
5256-VY
Rating:
(0)
Q&A:
(0)
15A, 125V NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Grounding, Python (Yellow)
Magnifying glass
Hover image to zoom
$9.25 each
In Stock
In Stock
Get 31 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 years Warranty
Product Highlight: Color
Yellow
Product Highlight: Amperage
15 Amps

Description

–
Features
  • 5-15P
  • Leviton's Industrial Grade Straight Blade Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Straight Blade Devices of unmatched flexibility and dependability.

Specifications
  • Cord Range: .245 - .700
  • Wire Module: Nylon
  • ANSI: C-73
  • Color: Yellow
  • Blades/Contacts: Solid Brass
  • Current Interrupting: Certified for current interrupting at full rated current
  • UL 498: File E13399
  • Operating Temperature: -40 °C to 60 °C
  • Pole: 2
  • Torque Range: 12-14 in-lbs
  • Flammability: Rated V-2 per UL 94
  • Back Cover: Thermoplastic
  • Assembly Screws: Steel, Zinc Plated
  • Environment: Dry
  • CSA C22.2 No. 42: File LR-406
  • Wire: 3
  • Cord-Clamp: Nylon
  • Terminal Accom.: 18-10 AWG
  • Amperage: 15 A
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Device Type: Straight Blade Plug
  • Grounding: Grounding
  • Country of Origin: Mexico
  • NEMA: WD-6
  • Warranty: 2-Year Limited
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Clamp Insert: Nylon
  • Dielectric Voltage: Withstands 2000V per UL498
  • Body Material: Super Tough Nylon
  • Brand: Python
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • NOM: 57
  • Voltage: 125 VAC
  • RoHS Compliant: TRUE
  • Terminal Screws: Brass

Specs

–
Country of Origin:

Mexico

Product Type:

Straight Blade Plug

Warranty:

2 years

Color:

Yellow

Poles:

2

Amperage:

15

NEMA Rating:

WD-6

Ground:

Grounding

Series:

Python

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy